Shop OREGON
See all product information
Create Account
Cutting Systems 7242597 20 in. Powercut Saw Chain
- Mfr # 7242597
- Zoro # G604155714
product price:Â
$
52.15
/ea
Key Features
Compatible Bar Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7242597
- Zoro #
- G604155714
- UPC #
- 36577578437
- Country of Origin
- Canada
Dimensions
- Compatible Bar Length
- 20 in
Details
- Item
- Chainsaw Chain
Description
Powercut Saw Chain
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
Specifications- Size: 20 in.
- Countrey of Origin: Canada
- Weight: 0.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.