Shop OREGON
See all product information
Create Account
Cutting Systems R34 8 in. Pole Saw Replacement Chain
- Mfr # 6828248
- Zoro # G204155817
product price:Â
$
31.49
/ea
Key Features
Bar Length Included
Bar Not Included
File Size
5/32 in
Compatible Chainsaw Manufacturer
Black & Decker, Craftsman, Dewalt, Oregon, Poulan, Remington, Ryobi, Troy-Bilt, Worx
Compatible Bar Length
8 in
Type
90PX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6828248
- Zoro #
- G204155817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
- Compatible Bar Length
- 8 in
Details
- Item
- Chainsaw Chain
- Compatible Chainsaw Manufacturer
- Black & Decker, Craftsman, Dewalt, Oregon, Poulan, Remington, Ryobi, Troy-Bilt, Worx
- Type
- 90PX
- Pitch
- 3/8 in
- Gauge
- 0.043 in
- Number of Links
- 34
Description
Features
- Fits remington pole electric chain saw
- 34 drive links, 5/32 in. File size.
- Also fits poulan gas pole saw no.pp445.
- 3/8 in. Pitch carded.
- Length - 8 in.
- Item weight - 0.42 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.