Shop OREGON
See all product information
Create Account
Cutting Systems S49 14 in. Chainsaw Replacement Chain
- Mfr # 1241702
- Zoro # G104155443
product price:Â
$
51.49
/ea
Key Features
Type
91PX
Bar Length Included
Bar Not Included
Number of Links
49
Compatible Bar Length
14 in
Compatible Chainsaw Manufacturer
Craftsman, Dayton, Echo, Mastercraft, McCulloch, Poulan, Remington, Wen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241702
- Zoro #
- G104155443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 14 in
- File Size
- 5/32 in
Details
- Type
- 91PX
- Number of Links
- 49
- Compatible Chainsaw Manufacturer
- Craftsman, Dayton, Echo, Mastercraft, McCulloch, Poulan, Remington, Wen
- Gauge
- 0.050 in
- Item
- Semi Chisel Chain
- Pitch
- 3/8 in
Description
Features
- Semi chisel chain features top performing chamfer chisel cutters and a notched bumberdrive link for low kickback performance, good chip flow, and a smooth cutting action.
- Twin corners of the cutters deliver superior performance on the many popular saws which use low profile 3/8 in. Pitch chain.
- Also features four way symmetrical tie straps which simplifies the joining of chain loops.
- Gauge for chain is 0.050 in.
- 3/8 in. Pitch carded.
- Length - 14 in.
- Item weight - 0.58 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.