Zoro Homepage

Deck Wheel

  • Mfr # 72-025

  • Zoro # G906110893


product price: $10.19
/ea

Key Features

Tire Size
5 x 2-5/8
Hub Length
2-7/16 in
Hub Type
Offset, plastic
Inner Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-025
Zoro #
G906110893
UPC #
032488720255
Country of Origin
China

Dimensions

Tire Size
5 x 2-5/8
Hub Length
2-7/16 in
Inner Dia.
1/2 in

Details

Item
Lawn Mower Deck Wheel
Hub Type
Offset, plastic

Description

This is an anti-scalp replacement , 5 inch x 2-5/8 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.