Zoro Homepage

Deck Wheel

  • Mfr # 72-119

  • Zoro # G406111031


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

For Use With
John Deere Lawn Mowers
Hub Type
Offset
Inner Dia.
5/8 in
Tire Size
5 x 2
Hub Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-119
Zoro #
G406111031
UPC #
032488721191
Country of Origin
China

Dimensions

Inner Dia.
5/8 in
Tire Size
5 x 2
Hub Length
1-3/4 in

Details

Item
Lawn Mower Deck Wheel
For Use With
John Deere Lawn Mowers
Hub Type
Offset

Description

WHEEL DECK JOHN DEERE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.