Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Belt, Murray 1/2in. X 95in.

  • Mfr # 75-061

  • Zoro # G3612090


product price: $25.49
/ea

Key Features

Width
1/2 in
Type
Type 1
Length
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-061
Zoro #
G3612090
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1/2 in
Length
95 in

Details

Item
Replacement Belt
Type
Type 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.