Zoro Homepage

Drive Pulleys

  • Mfr # 44-302

  • Zoro # G706123451


product price: $34.49
/ea

Key Features

Belt
B type
Bore Size
0.640 in
Outer Dia.
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-302
Zoro #
G706123451
UPC #
32488443024
Country of Origin
Taiwan, Province of China

Dimensions

Bore Size
0.640 in
Outer Dia.
5 in

Details

Belt
B type
Material
Steel
Item
Spindle Drive Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.