Zoro Homepage

DuraCut Bar, .050"Gauge, D176 Bar Mnt, 20"

  • Mfr # 200ATMD176

  • Zoro # G9829375


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Bar Nose Radius
Medium
Color
Grey
Bar Length
20 in
Gauge
0.050 in
Intenz
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200ATMD176
Zoro #
G9829375
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Medium
Bar Length
20 in

Details

Item
DuraCut Bar,.050" ga.,D176 Bar Mnt,20"
Color
Grey
Gauge
0.050 in
Intenz
No
Tail Mount Code
D176
Series
DuraCut
Number of Drive Links
70
Pitch
3/8 in
Narrow Kerf
No
Guide Bar Code
ATM

Description

DuraCut Bar,.050 In. ga.,D176 Bar Mnt,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.