Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraCut Bar, .058"Gauge, D009 Bar Mnt, 20"

  • Mfr # 208ATMD009

  • Zoro # G9829244


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Pitch
3/8 in
Guide Bar Code
ATM
Number of Drive Links
72
Bar Length
20 in
Intenz
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208ATMD009
Zoro #
G9829244
UPC #
-
Country of Origin
Canada

Dimensions

Bar Length
20 in
Bar Nose Radius
Medium

Details

Item
DuraCut Bar,.058" ga.,D009 Bar Mnt,20"
Pitch
3/8 in
Guide Bar Code
ATM
Number of Drive Links
72
Intenz
No
Tail Mount Code
D009
Series
DuraCut
Narrow Kerf
No
Color
Grey
Gauge
0.058 in

Description

DuraCut Bar,.058 In. ga.,D009 Bar Mnt,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.