Zoro Homepage

DuraCut Bar, .063"Gauge, D025 Bar Mnt, 18"

  • Mfr # 183ATMD025

  • Zoro # G9829314


product price: $70.99
/ea

Key Features

Bar Nose Radius
Medium
Guide Bar Code
ATM
Pitch
3/8 in
Gauge
0.063 in
Tail Mount Code
D025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183ATMD025
Zoro #
G9829314
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Medium
Bar Length
18 in

Details

Item
DuraCut Bar,.063" ga.,D025 Bar Mnt,18"
Guide Bar Code
ATM
Pitch
3/8 in
Gauge
0.063 in
Tail Mount Code
D025
Number of Drive Links
66
Series
DuraCut
Intenz
No
Narrow Kerf
No
Color
Grey

Description

DuraCut Bar,.063 In. ga.,D025 Bar Mnt,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.