Zoro Homepage

DuraCut Guide Bar, 20"

  • Mfr # 203ATMD025

  • Zoro # G904101268


product price: $80.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203ATMD025
Zoro #
G904101268
UPC #
36577401964
Country of Origin
Canada

Description

Oregon 203ATMD025 DuraCut Guide Bar, 20"
Designed for professional woodcutters working in difficult cutting environments. DuraCut's chrome-moly body and Stellite alloy nose provide ultra high-wear resistance , longevity and power. Woodcutters face challenging environments all the time. Fire-damaged trees can be unstable and require extra care. Trees in sandy environments, like desert ironwood, are notoriously tough on saw chains. Oregon's New DuraCut XD is engineered for these environments. DuraCut XD is the durable solution for your toughest woodcutting jobs.
Key Features Include:
• Longer life with ultra high-wear resistant stellite alloy
• Tough rails with excellent resistance to wear and chipping
• Stronger bar due to tough, chrome-moly steel
• Fits several Stihl models
Technical Specifications:
•Pitch: 3/8" | Gauge: .063" | Bar Length: 20" | Tail Mount: D025 | Drive Links: 72
•Product Family/Category: DuraCut Guide Bars
Model applications include but are not limited to:
STIHL: 024, 024 Super, 026, 026P, 026 PRO, 028, 028 PRO, 028 Super, 029, 030, 031, 032, 034, 034 SUPER, 036, 036 PRO, 036 QS, 036P, 038, 038 Super MAGNUM, 039, 040, 041, 042, 044, 044 MAGNUM, 044M, 045, 046, 046 MAGNUM, 046M, 048, 056, 056 SUPER, 064, 066, 066 MAGNUM, 088, E15, E20, E220, E220 C, FARM BOSS, MS 36E, MS 220, MS 240, MS 260, MS 260 Pro, MS 261, MS 261 C-M, MS 261 C-MQ, MS 261 CQ, MS 270, MS 270 C, MS 270 CQS, MS 270 C-B, MS 271, MS 280, MS 280 C-BQ, MS 280 CQS, MS 281, MS 290, MS 291, MS 291 C-BEQ, MS 310, MS 311, MS 340, MS 341, MS 360, MS 360 C, MS 360 Pro, MS 360 QS, MS 361, MS 361 C-B, MS 361 QS, MS 362, MS 362 C-M, MS 362 CQ, MS 362 C-MQ, MS 362 C-M VW, MS 362 RC-M, MS 380, MS 390, MS 391, MS 400 C-M, MS 440, MS 440 MAGNUM, MS 441, MS 441 C, MS 441 C-M, MS 441 C-MQ, MS 441 C-Q, MS 441 RC-M, MS 441 C-M W, MS 460, MS 460 MAGNUM, MS 461, MS 461-R, MS 461-VW, MS 462, MS 462 C-M, MS 462 C-M R, MS 500i, MS 650, MS 660, MS 660 MAGNUM, MS 661, MS 661 C-M, MS 661 C-M W, MS 661 R C-M, MSE 220, MSE 220 C-Q, MSE 250MS 880, MSE 250 C
KAWARA: KMS720PRO
AEG: KES36
Carver: RSG 72-20K
Part Applications Include:
Stihl - 3003 000 9221; Stihl - 3003 001 9221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.