Zoro Homepage

Edger Blade

  • Mfr # 40-144

  • Zoro # G006111257


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Center Hole Diameter
1 in
Blade Edger Type
NS
Blade Edger Design
SC
Color
Black
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-144
Zoro #
G006111257
UPC #
032488401444
Country of Origin
China

Dimensions

Center Hole Diameter
1 in
Thickness
0.12 in
Length
7-3/4 in
Width
2 in

Details

Blade Edger Type
NS
Blade Edger Design
SC
Color
Black

Description

Made with high carbon steel, Oregon edger blades are heat treated for maximum life and extended durability. The heat treatment helps the blade resist bending or breaking on the job. The blade's unique tooth design cuts and cleans as it edges, reduces soil build up on the shield, and reduces the need for frequent edging reducing man hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.