Zoro Homepage

File, Round, 7/32" x 8", PK12

  • Mfr # 70502

  • Zoro # G8490968


product price: $25.39
/pk 12, $2.12/ea

Key Features

Application
Forestry, Garden, Landscape, Woodcutting
Material
Steel
Length
8 in
For Use With
Chainsaw/Polesaw
Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70502
Zoro #
G8490968
UPC #
036577001362
Country of Origin
Multiple

Dimensions

Length
8 in
Size
7/32 in

Details

Item
File, Round, 7/32 in x 8 in
Application
Forestry, Garden, Landscape, Woodcutting
Material
Steel
For Use With
Chainsaw/Polesaw
Fits Brand
Carlton, Oregon, Woodland
For Use With Mfr. Model Number
30RC, 30RCS, 30RP, 30SC, 30SCS, 33RC, 33RP, 33RSC, 38RC, 38RP, 43RC, 43RCS, 48H, 72LGX, A1, A1LM-72, A1LM-73, A1LM-75, A2, A3, B2, B3, B5

Description

File, Round, 7/32 in. x 8 in., For Use With Mfr. Model Number A1, A2, A3, B2, B3, B5, A1LM-72, A1LM-73, A1LM-75, 72LGX, 33RSC, 30RC, 38RC, 33RC, 30RCS, 30SC, 30SCS, 30RP, 38RP, 33RP, 43RC, 43RCS, 48H, Fits Brand Carlton, Oregon, Woodland, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 8 in., Material Steel, Size 7/32 in., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.