Zoro Homepage

Flat Idler Pulley

  • Mfr # 78-046

  • Zoro # G906128423


product price: $27.69
/ea

Key Features

Flat Outer Dia.
4-1/16 in
Material
Steel
Width
1-1/8 in
Flat Width
3/4 in
Outer Dia.
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-046
Zoro #
G906128423
UPC #
032488780464
Country of Origin
United States

Dimensions

Flat Outer Dia.
4-1/16 in
Width
1-1/8 in
Flat Width
3/4 in
Outer Dia.
4-7/8 in
Bore Size
3/8 in

Details

Material
Steel
Item
Idler Pulley
OffSet
3/32 in

Description

IDLER PULLEY FLAT MTD 756-1229

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.