Zoro Homepage

Flat Idler Pulley

  • Mfr # 78-050

  • Zoro # G806128417


product price: $22.79
/ea

Key Features

Width
1-1/16 in
Flat Width
7/8 in
OffSet
3/32 in
Outer Dia.
4-1/8 in
Bore Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-050
Zoro #
G806128417
UPC #
032488780501
Country of Origin
China

Dimensions

Width
1-1/16 in
Flat Width
7/8 in
Outer Dia.
4-1/8 in
Bore Size
3/8 in
Flat Outer Dia.
3-1/2 in

Details

Item
Idler Pulley
OffSet
3/32 in
Material
Steel

Description

IDLER PULLEY - MTD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.