Zoro Homepage

Flat Idler Pulley

  • Mfr # 78-110

  • Zoro # G206128468


product price: $30.79
/ea

Key Features

Bore Size
3/8 in
Flat Outer Dia.
4-1/16 in
Material
Steel
Flat Width
3/4 in
OffSet
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-110
Zoro #
G206128468
UPC #
032488781102
Country of Origin
United States

Dimensions

Bore Size
3/8 in
Flat Outer Dia.
4-1/16 in
Flat Width
3/4 in
Outer Dia.
4-7/8 in
Width
1-1/8 in

Details

Material
Steel
OffSet
1/16 in
Item
Flat Idler Pulley

Description

IDLER SNAPPER 4IN X 3/8IN FLAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.