Zoro Homepage

Fuel Line

  • Mfr # 07-154

  • Zoro # G906111227


product price: $62.65
/ea

Key Features

Inner Dia.
1/16 in
Outside Diameter
1/8 in
Length
50 ft
Compatible with Fuel Standard
E10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-154
Zoro #
G906111227
UPC #
32488071548
Country of Origin
United States

Dimensions

Inner Dia.
1/16 in
Outside Diameter
1/8 in
Length
50 ft

Details

Item
Fuel Line
Compatible with Fuel Standard
E10

Description

TYGON 1/16IN 50FT BOX

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.