Zoro Homepage

Fuel Line

  • Mfr # 07-251

  • Zoro # G306111322


product price: $55.49
/ea

Key Features

Outside Diameter
1/4 in
Compatible with Fuel Standard
E40
Inner Dia.
1/8 in
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-251
Zoro #
G306111322
UPC #
32488072514
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
Inner Dia.
1/8 in
Length
50 ft

Details

Compatible with Fuel Standard
E40
Item
Fuel Line

Description

OREGON 1/8IN X 1/4IN X 50FT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.