Zoro Homepage

Fuel Line TYGON .117 25FT BOX

  • Mfr # 07-156

  • Zoro # G206111163


product price: $62.59
/ea

Key Features

Compatible with Fuel Standard
E10
Inner Dia.
0.117 in
Outside Diameter
0.211 in
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-156
Zoro #
G206111163
UPC #
32488071562
Country of Origin
United States

Dimensions

Inner Dia.
0.117 in
Outside Diameter
0.211 in
Length
25 ft

Details

Compatible with Fuel Standard
E10
Item
Fuel Line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.