Fuel Line Tygon 3/32 In. 50 ft. Box
Mfr # 07-153
Zoro # G8852216
product price: $55.15
/eaKey Features
Fits Brand
Oregon
Product Type
Fuel Line
Overall Length
50 ft
Overall Diameter
3/16 in
Compatible Brand
Oregon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-153
Zoro #
G8852216
UPC #
032488071531
Country of Origin
United States
Dimensions
Overall Length
50 ft
Overall Diameter
3/16 in
Details
Item
Fuel Line Tygon 3/32" 50 ft. Box
Fits Brand
Oregon
Product Type
Fuel Line
Compatible Brand
Oregon
Description
Fuel Line Tygon 3/32 In. 50 ft. Box, Fits Brand Oregon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.