Zoro Homepage

Gator G3 Mower Blade

  • Mfr # 96-370

  • Zoro # G306112503


product price: $20.29
/ea

Key Features

Series
Gator G3
Color
Black
Center Hole Type
5 pt. star
Width
2.75 in
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-370
Zoro #
G306112503
UPC #
32488963706
Country of Origin
United States

Dimensions

Width
2.75 in
Thickness
0.187 in
Length
22-7/8 in

Details

Series
Gator G3
Color
Black
Center Hole Type
5 pt. star
OffSet
1/4 in
Air Lift
3/4 in

Description

Oregon Gator G3 lawn mower blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. It's not a replacement blade. It's an upgrade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.