Zoro Homepage

Gator G5 Blade, 18" L, 3" W

  • Mfr # 593-601

  • Zoro # G9199721


product price: $23.79
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
593-601
Zoro #
G9199721
UPC #
-
Country of Origin
United States

Description

Oregon 592-615 GatorĀ® G5TM Blade, 21-3/8In. in length is a replacment for major brand John Deere.
Requires 2 blades for 42In. cut
21-3/8" blade length measured diagonally
7 pt. star center hole diameter
3.0in. blade width
0.203in. blade thickness
Replaces OEM #: John Deere - AM137327|John Deere - AM137328|John Deere - AM137333|John Deere - AM137330|John Deere - GX22151|John Deere - AM137329|John Deere - M154061|John Deere - M154062|John Deere - AM141032|John Deere - GY20850|John Deere - AM141031|John Deere - AM141034|John Deere - AM141033|John Deere - M149422