Zoro Homepage

Gator G5 Blade, 18 " L, 3 " W

  • Mfr # 596-322

  • Zoro # G9199581


product price: $24.79
/ea

Key Features

Height
0.203 in
Air Lift
1 in
Center Hole
15/16 in
Blade Length
18 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596-322
Zoro #
G9199581
UPC #
-
Country of Origin
United States

Dimensions

Height
0.203 in
Blade Length
18 in
Width
3 in
Blade Width
3 in
Length
18 in
Thickness
0.203 in

Details

Air Lift
1 in
Center Hole
15/16 in
Color
Black
Series
Gator G5
Item
Blade

Description

Oregon 596-322 GatorĀ® G5TM Blade, 18 In. in length is a replacment for major brands Exmark & Toro.
Requires 3 blades for 52 In. cut
18 In. blade length measured diagonally
15/16 In. center hole diameter
3.0 In. blade width
0.203 In. blade thickness
Replaces OEM #: Encore - 543293|Exmark - 103-6382|Exmark - 103-6392|Exmark - 103-6397|Exmark - 103-6402|Exmark - 109-6873|Exmark - 116-5175|Exmark - 116-5175-S|Exmark - 116-5176|Exmark - 116-5176-S|Toro - 109-6873|Exmark - 103-6397-S|Exmark - 103-6392-S|Exmark - 103-6387|Exmark - 103-6402-S|Exmark - 103-6382-S|Exmark - 103-6387-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.