Zoro Homepage
This item is Discontinued.
Oregon Gator G6, 17-1/2 " L, 3 " W 392-206

Gator G6, 17-1/2 " L, 3 " W (Discontinued)

  • Mfr # 392-206
  • Zoro # G9196562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-206
Zoro #
G9196562
UPC #
-
Country of Origin
United States

Description

Oregon 392-206 GatorĀ® G6TM, 17-1/2 In. in length is a replacment for major brand Exmark. Requires 3 blades for 50 In. cut 17-1/2 In. blade length measured diagonally 15/16 In. center hole diameter 3.0 In. blade width 0.25 In. blade thickness Replaces OEM #: Exmark - 103-9599|Exmark - 103-9599-S|Exmark - 103-9600-S|Exmark - 103-9601-S|Exmark - 103-9605|Exmark - 109-5876|Exmark - 103-9615-S|Exmark - 109-6467|Exmark - 109-9391-S|Exmark - 116-5497-S|J Thomas - CU-317|Rotary - 11776|Stens - 302-718|Exmark - 103-9605-S|Exmark - 103-9610-S|Exmark - 103-9601|Exmark - 109-5876-S|Exmark - 109-6461-S|Exmark - 109-6467-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.