Zoro Homepage
This item is Discontinued.
Oregon Gator G6, 20-11/16 " L, 3 " W 392-201

Gator G6, 20-11/16 " L, 3 " W (Discontinued)

  • Mfr # 392-201
  • Zoro # G9199791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-201
Zoro #
G9199791
UPC #
-
Country of Origin
United States

Description

Oregon 392-201 GatorĀ® G6TM, 20-11/16 In. in length is a replacment for major brand Exmark. Requires 3 blades for a 60 In. cut 20-11/16 In. blade length measured diagonally 15/16 In. center hole diameter 3.0 In. blade width 0.25 In. blade thickness Replaces OEM #: Exmark - 103-8107|Exmark - 103-8239-S|Exmark - 103-8239|Exmark - 103-8240|Exmark - 103-8431|Exmark - 103-8396-S|Exmark - 103-8431-S|Exmark - 103-8432-S|Exmark - 103-9629-S|Exmark - 109-5396|Exmark - 109-5396-S|Exmark - 103-8244-S|Exmark - 109-6463-S|Exmark - 109-6466|Exmark - 109-6466-S|Exmark - 109-9393-S|Exmark - 116-5494|Exmark - 116-5499|Exmark - 116-5499-S|Exmark - 109-6463|Exmark - 103-8244|Exmark - 103-8107-S|Exmark - 103-8240-S|Exmark - 103-8396|Exmark - 103-8432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.