Zoro Homepage
This item is Discontinued.
Oregon Gator G6, 22-11/16 " L, 3 " W 392-203

Gator G6, 22-11/16 " L, 3 " W (Discontinued)

  • Mfr # 392-203
  • Zoro # G9196352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-203
Zoro #
G9196352
UPC #
-
Country of Origin
United States

Description

Oregon 392-203 GatorĀ® G6TM, 22-11/16 In. in length is a replacment for major brand Exmark.
Requires 3 blades for 66 In. cut
22-11/16 In. blade length measured diagonally
15/16 In. center hole diameter
3.0 In. blade width
0.25 In. blade thickness
Replaces OEM #: Exmark - 103-9612-S|Exmark - 103-9616|Exmark - 103-9618|Exmark - 103-9619|Exmark - 103-9619-S|Exmark - 103-9620-S|Exmark - 103-9630|Exmark - 103-9630-S|Exmark - 103-9818-S|Exmark - 109-5878-S|Exmark - 109-6464|Exmark - 109-6464-S|Exmark - 109-6466|Exmark - 109-6466-S|Exmark - 109-9394-S|Exmark - 116-5500-S|J Thomas - CU-322|Laser - 91873|Rotary - 11788|Sunbelt - B1EM1878|Exmark - 103-9621|Exmark - 103-9616-S|Exmark - 109-5878|Exmark - 103-9618-S|Exmark - 103-9620|Exmark - 103-9621-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.