Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Gator G6, 24-11/16 " L, 3 " W 392-204

Gator G6, 24-11/16 " L, 3 " W (Discontinued)

  • Mfr # 392-204
  • Zoro # G9203675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-204
Zoro #
G9203675
UPC #
-
Country of Origin
United States

Description

Oregon 392-204 GatorĀ® G6TM, 24-11/16 In. in length is a replacment for major brand Exmark.
Requires 3 blades for 72 In. cut
24-11/16 In. blade length measured diagonally
15/16 In. center hole diameter
3.0 In. blade width
0.25 In. blade thickness
Replaces OEM #: Exmark - 103-9395-S|Exmark - 103-9613-S|Exmark - 103-9622-S|Exmark - 103-9624|Exmark - 103-9622|Exmark - 103-9625-S|Exmark - 103-9626|Exmark - 103-9631-S|Exmark - 103-9631|Exmark - 109-6465-S|Exmark - 109-6471|Exmark - 109-6471-S|Exmark - 116-5501|Exmark - 116-5501-S|J Thomas - BL-279|J Thomas - BL-753|J Thomas - BL-764|J Thomas - CU-324|Rotary - 11792|Exmark - 103-9625|Exmark - 103-9624-S|Exmark - 109-5879|Exmark - 109-5879-S|Exmark - 109-6465|Exmark - 103-9626-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.