Zoro Homepage

Gatorline Trimmer Line, 0.065in Round, 1/2 lb. Donut, 308ft

  • Mfr # 21-265B

  • Zoro # G821905895


product price: $14.59
/ea

Key Features

Gauge
0.065 in
Length
306 ft
OEM Replacement For
Rotary - 5921; Stens - 380-242
Type
Round
Package Type
1/2lb Donut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-265B
Zoro #
G821905895
UPC #
036577673897
Country of Origin
Viet Nam

Dimensions

Length
306 ft

Details

Gauge
0.065 in
OEM Replacement For
Rotary - 5921; Stens - 380-242
Type
Round
Item
Gatorline Trimmer Line
Package Type
1/2lb Donut

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .065" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to: Worx GT Revolution WG170 and WG163, Black and Decker LST136 and LSTE523 and Greenworks 21332. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.