Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gatorline Trimmer Line, 0.065in Round, Donut, 50ft

  • Mfr # 69-173B

  • Zoro # G321905913


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Type
Round
Package Type
Donut
Gauge
0.065 in
OEM Replacement For
Stens - 380-2043
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-173B
Zoro #
G321905913
UPC #
036577673958
Country of Origin
Viet Nam

Dimensions

Length
50 ft

Details

Type
Round
Package Type
Donut
Gauge
0.065 in
Item
Gatorline Trimmer Line
OEM Replacement For
Stens - 380-2043

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .065" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to: Worx GT Revolution WG170 and WG163, Black and Decker LST136 and LSTE523 and Greenworks 21332. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.