Zoro Homepage

Gatorline Trimmer Line, 0.080in Round, 1/2 lb. Donut, 208ft

  • Mfr # 21-280B

  • Zoro # G321905814


product price: $14.59
/ea

Key Features

Type
Round
OEM Replacement For
Rotary - 5922; Stens - 380-246
Gauge
0.080 in
Package Type
1/2lb Donut
Length
208 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-280B
Zoro #
G321905814
UPC #
036577673880
Country of Origin
Viet Nam

Dimensions

Length
208 ft
Diameter
0.08 in

Details

Type
Round
OEM Replacement For
Rotary - 5922; Stens - 380-246
Gauge
0.080 in
Package Type
1/2lb Donut
Item
Trimmer Line
Line Color
Green
Line Shape
Round
Features
Impact resistant

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .080" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to: Stihl FS 45 and FS 40 C, DeWalt DCST920P1 and DCST970X1, Ryobi RY40220 and Greenworks 21362. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.