Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gatorline Trimmer Line, 0.095in Round, Donut, 50ft

  • Mfr # 69-175B

  • Zoro # G221905914


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

OEM Replacement For
Stens - 380-2203
Package Type
Donut
Length
50 ft
Type
Round
Gauge
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-175B
Zoro #
G221905914
UPC #
036577673972
Country of Origin
Viet Nam

Dimensions

Length
50 ft

Details

OEM Replacement For
Stens - 380-2203
Package Type
Donut
Type
Round
Item
Gatorline Trimmer Line
Gauge
0.095 in

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .095" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS and Troy Bilt TB 22. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.