
Gatorline Trimmer Line, 0.095in Square, Precut 8in Lengths, Tube of 50 Pcs
Mfr # 19-041B
Zoro # G921905856
product price:Â $13.29
/eaKey Features
Gauge
0.095 in
OEM Replacement For
Stens - 380-014
Type
Square
Length
8 in
Package Type
Cut lengths in a bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-041B
Zoro #
G921905856
UPC #
036577674009
Country of Origin
Viet Nam
Dimensions
Length
8 in
Details
Gauge
0.095 in
OEM Replacement For
Stens - 380-014
Item
Gatorline Trimmer Line
Type
Square
Package Type
Cut lengths in a bag
Description
Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .095" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS and Troy Bilt TB 22. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.