Gatorline Trimmer Line, 0.105in Round, 1/2 lb. Donut, 114ft

  • Mfr # 21-205B

  • Zoro # G621905880


product price: $14.59
/ea

Key Features

OEM Replacement For
Rotary - 5924; Stens - 380-254
Length
114 ft
Package Type
1/2lb Donut
Type
Round
Gauge
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-205B
Zoro #
G621905880
UPC #
036577673903
Country of Origin
Viet Nam

Dimensions

Length
114 ft

Details

OEM Replacement For
Rotary - 5924; Stens - 380-254
Item
Gatorline Trimmer Line
Package Type
1/2lb Donut
Type
Round
Gauge
0.105 in

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .105" diameter trimmer line is an ideal size for cutting heavier weeds. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.