Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gatorline Trimmer Line, 0.130in Square, Precut 8in Lengths, 3 Lb Bag

  • Mfr # 19-033B

  • Zoro # G721905810


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Square
Length
8 in
Package Type
Cut lengths in a bag
Gauge
0.13 in
OEM Replacement For
Rotary - 11200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-033B
Zoro #
G721905810
UPC #
036577673989
Country of Origin
Viet Nam

Dimensions

Length
8 in

Details

Type
Square
Package Type
Cut lengths in a bag
Gauge
0.13 in
OEM Replacement For
Rotary - 11200
Item
Gatorline Trimmer Line

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .130" diameter trimmer line is an ideal size for landscaping professionals who are trimming high quantities of grasses, weeds and brambles on large estates and yards. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.