Zoro Homepage

Gatorline Trimmer Line, 0.155in Round, 1 lb. Donut, 104ft

  • Mfr # 21-355B

  • Zoro # G221905891


product price: $21.69
/ea

Key Features

OEM Replacement For
Rotary - 12105; Stens - 380-625
Type
Round
Package Type
1lb Donut
Length
107 ft
Gauge
0.155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-355B
Zoro #
G221905891
UPC #
036577673842
Country of Origin
Viet Nam

Dimensions

Length
107 ft

Details

OEM Replacement For
Rotary - 12105; Stens - 380-625
Type
Round
Package Type
1lb Donut
Item
Gatorline Trimmer Line
Gauge
0.155 in

Description

Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .155" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to Remington RM1159. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.