
Gatorline Trimmer Line, 0.155in Square, Precut 18in Lengths, Tube of 24 Pcs.
Mfr # 19-005B
Zoro # G821905833
product price:Â $22.69
/eaKey Features
Package Type
Cut lengths in a tube
Type
Square
Length
18 in
OEM Replacement For
MTD - 743-0112; Rotary - 9596; Stens - 380-695
Gauge
0.155 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-005B
Zoro #
G821905833
UPC #
036577680666
Country of Origin
Viet Nam
Dimensions
Length
18 in
Details
Package Type
Cut lengths in a tube
Type
Square
OEM Replacement For
MTD - 743-0112; Rotary - 9596; Stens - 380-695
Item
Gatorline Trimmer Line
Gauge
0.155 in
Description
Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .155" diameter trimmer line is an ideal fit for many string trimmer models. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.