Gatorline Trimmer Line, 0.155in Square, Precut 21in Lengths, Tube of 24 Pcs.
- Mfr # 19-003B
- Zoro # G921905863
product price:Â
$
17.99
/ea
Key Features
Length
21 in
OEM Replacement For
Rotary - 9594
Type
Square
Package Type
Cut lengths in a tube
Diameter
0.155 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-003B
- Zoro #
- G921905863
- UPC #
- 036577680659
- Country of Origin
- Viet Nam
- Item
- Gatorline Trimmer Line
- OEM Replacement For
- Rotary - 9594
- Type
- Square
- Package Type
- Cut lengths in a tube
Dimensions
- Length
- 21 in
- Diameter
- 0.155 in
Description
Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .155" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to Remington RM1159. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.