
Gatorline Trimmer Line, 0.155in Square, Precut 8in Lengths, 3 Lb Bag
Mfr # 19-034B
Zoro # G821905840
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Package Type
Cut lengths in a bag
Gauge
0.155 in
OEM Replacement For
Rotary - 11201
Length
8 in
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-034B
Zoro #
G821905840
UPC #
036577673996
Country of Origin
Viet Nam
Dimensions
Length
8 in
Details
Package Type
Cut lengths in a bag
Item
Gatorline Trimmer Line
Gauge
0.155 in
OEM Replacement For
Rotary - 11201
Type
Square
Description
Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .155" diameter trimmer line is an ideal fit for many string trimmer models, including but not limited to Remington RM1159. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.