Zoro Homepage

Harvester 3/4'' Saw Chain, .122'' Gauge, 59 Drive Links

  • Mfr # 11H059E

  • Zoro # G711755517


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bar Length
35 in
Series
DuraMax
Number of Links
59
Gauge
0.122 in
Type
11H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11H059E
Zoro #
G711755517
UPC #
36577100164
Country of Origin
United States

Dimensions

Bar Length
35 in

Details

Series
DuraMax
Number of Links
59
Gauge
0.122 in
Type
11H
Pitch
3/4 in

Description

OREGON 11H059E Harvester 3/4'' Saw Chain, .122'' Gauge, 59 Drive Links. Putting semi-chisel cutters on a 3/4''-pitch saw chain, the 11H cutter features more aggressive grind angles for maximum performance on more powerful machines. Not intended for use on handheld chain saws. Semi-chisel cutters make 11H an aggressive, high-performance saw chain. Tested, proven chassis delivers superior strength and outstanding durability. Patented Chain Steel - Oregon OCS-01 steel is patented and provides greater durability, especially in cold cutting conditions. Advanced chrome plating process for excellent stay-sharp and edge-holding durability. Drive Links: 59. Gauge: .122''. Pitch: 3/4''. Chain Family: Harvester. Chain Type: 11H. Cutter Type: Semi-Chisel. Low Kickback: No. Sequence: Standard. File Size: 5/16''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.