Zoro Homepage

Harvester 3/4'' Saw Chain, .122'' Gauge, 98 Drive Links

  • Mfr # 11BC098E

  • Zoro # G511755540


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11BC098E
Zoro #
G511755540
UPC #
-
Country of Origin
United States

Description

OREGON 11BC098E Harvester 3/4'' Saw Chain, .122'' Gauge, 98 Drive Links. 11BC Chipper chain is a big 3/4''-pitch, .122''-gauge saw chain built for mechanical harvester/processor applications. Features classic chipper-style cutters. Delivers excellent cutting performance with heavyweight durability. Not intended for use on handheld chain saws. Chipper cutters have fully rounded working corners and side plates for a big, aggressive bite, easy sharpening and edge-holding durability. Tested, proven chassis delivers superior strength and outstanding durability. Patented Chain Steel - Oregon OCS-01 steel is patented and provides greater durability. Drive Links: 98. Gauge: .122''. Pitch: 3/4''. Chain Family: Harvester. Chain Type: 11BC. Cutter Type: Chipper. Low Kickback: No. Sequence: Standard. File Size: 5/16''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.