Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvester .404'' Saw Chain, .080'' Gauge, 81 Drive Links

  • Mfr # 18HX081E

  • Zoro # G011755545


product price: $45.15
/ea

Key Features

Gauge
0.080 in
Series
SpeedMax
Pitch
0.404 in
Number of Links
81
Type
18HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18HX081E
Zoro #
G011755545
UPC #
036577467595
Country of Origin
United States

Details

Gauge
0.080 in
Series
SpeedMax
Pitch
0.404 in
Number of Links
81
Type
18HX

Description

OREGON 18HX081E Harvester .404'' Saw Chain, .080'' Gauge, 81 Drive Links. 18HX saw chain is an enhanced version of Oregon's aggressive, durable 18H saw chain built exclusively for mechanized harvesters/processors. Not intended for use on handheld chain saws. Micro Chisel cutters have small-radius working corners for excellent performance and ease of maintenance. Oregon OCS-01 steel is patented and provides greater durability, especially in cold cutting conditions. LubriLink tie straps help keep oil where it's needed - on the saw chain. Blued cutters provide superior corrosion resistance and improved strength. Larger rivets for reduced chain stretch. Drive Links: 81. Gauge: .080''. Pitch: .404''. Chain Family: Harvester. Chain Type: 18HX. Cutter Type: Micro-Chisel. Low Kickback: No. Sequence: Standard. File Size: 7/32''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.