Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvester .404'' Saw Chain, .080'' Gauge, 95 Drive Links

  • Mfr # 19HX095E

  • Zoro # G211755543


product price: $59.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19HX095E
Zoro #
G211755543
UPC #
-
Country of Origin
United States

Description

OREGON 19HX095E Harvester .404'' Saw Chain, .080'' Gauge, 95 Drive Links. The 19HX chain is optimized for modern high-flow, high-power heads and saw motors for faster cutting speed. It features tall chamfer chisel cutters that combine best-in-class durability with improved chip clearance to deliver faster and more consistent cuts in all types of wood. Not intended for use on handheld chain saws. A new, taller more aggressive chamfer chisel cutter is designed to deliver faster cutting speed compared to 18HX. Oregon's largest and thickest .404'' components are designed to provide improved strength and superior durability compared to 18HX. Patented saw chain steel provides proven Oregon durability, especially in cold cutting conditions. Blued cutters provide superior corrosion resistance and improved strength. Drive Links: 95. Gauge: .080''. Pitch: .404''. Chain Family: Harvester. Chain Type: 19HX. Cutter Type: Tall Chamfer-Chisel. Low Kickback: No. Sequence: Standard. File Size: 7/32''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.