Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvester 90cm Guide Bar, .404'' Pitch, .080'' Gauge

  • Mfr # 902HSFL205

  • Zoro # G811824496


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902HSFL205
Zoro #
G811824496
UPC #
036577405610
Country of Origin
Canada

Description

OREGON 902HSFL205 Harvester 90cm Guide Bar, .404'' Pitch, .080'' Gauge. Oregon Solid Harvester bars deliver superior performance in demanding high-speed conditions common to mechanical harvesting. Computerized design techniques, automated manufacturing processes and high-grade alloy-steel help these bars withstand the most extreme cutting conditions. Solid bar body provides superior durability and outstanding springback. High-grade alloy-steel material and special Fuse Zone induction hardening processed rails offer superior resistance to rail wear and chipping and the variable hardening Fuse Zone in different zones of the bar rails minimizes rail damage, allowing the bar to be straightened and re-used after operating accidents. Lubri-Dam - Oil-retaining feature prevents oil from running out the bar's tail which keeps more oil on the bar and chain. Fuse Zone - By varying the induction hardening process in different zones of the bar rails, rail damage and cracking is minimized while allowing the bar to be straightened and re-used after being bent in an operating accident. Bar Family: Harvester. Bar Length: 90cm. Bar Mount: L205. Length: 90cm. Drive Links: 105. Gauge: .080''. Pitch: .404''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.