Harvester Guide Bar, 29 in., 3/4in Pitch, .122in Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 291EMCT219-OCS

  • Zoro # G215938799


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Pitch
3/4 in
Gauge
0.122 in
Bar Length
29 in
Tail Mount
T219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291EMCT219-OCS
Zoro #
G215938799
UPC #
036577667568
Country of Origin
Canada

Dimensions

Length
29 in
Bar Length
29 in

Details

Item
Harvester Guide Bar
Pitch
3/4 in
Gauge
0.122 in
Tail Mount
T219

Description

OREGON 291EMCT219 Harvester Guide Bar, 29 in., 3/4in Pitch, 0.122in Gauge, EnduraMax, Replaceable Sprocket Nose. Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • Oregon Tool’s manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • The LubritecTM oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • Replaces Oregon 291SNCT219

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.