Harvester Guide Bar, 35 in., 3/4 in. Pitch, .122 in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 351EMCK225

  • Zoro # G313669861


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Pitch
3/4"
Tail Mount
K225
Bar Length
35"
Gauge
0.122"
Drive Links
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351EMCK225
Zoro #
G313669861
UPC #
036577667605
Country of Origin
Canada

Dimensions

Bar Length
35"

Details

Item
Harvester
Pitch
3/4"
Tail Mount
K225
Gauge
0.122"
Drive Links
53

Description

OREGON 351EMCK225 Harvester Guide Bar, 35 in., 3/4 in. Pitch, 0.122 in. Gauge,EnduraMax, Replaceable Sprocket Nose. Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • • Oregon Tool’s manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • • The LubritecTM oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • • Replaces GEM UF5229-34G.
  • • Replaces Oregon 351SNCK225.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.