Harvester Guide Bar, 36 in., 3/4 in. Pitch, .122 in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 361EMCT229

  • Zoro # G213669862


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Drive Links
56
Gauge
0.122"
Tail Mount
T229
Pitch
3/4"
Bar Length
43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361EMCT229
Zoro #
G213669862
UPC #
036577667339
Country of Origin
Canada

Dimensions

Bar Length
43"

Details

Item
Harvester
Drive Links
56
Gauge
0.122"
Tail Mount
T229
Pitch
3/4"

Description

OREGON 361EMCT229 Harvester Guide Bar, 36 in., 3/4 in. Pitch, 0.122 in. Gauge,EnduraMax, Replaceable Sprocket Nose. Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • • Oregon Tool’s manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • • The LubritecTM oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • • Model applications include but are not limited to: BARKO: CF22; J.P. SKIDMORE: CF-19, CF-20, CF-22; TIMBER HEADS: TH24F
  • • Replaces GEM UF5159-36G
  • • Replaces Oregon 361SNCT229.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.