Harvester Guide Bar, 36 in., 3/4in. Pitch, .122in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 361EMCT138

  • Zoro # G714236075


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Length
36 in.
Gauge
.122"
For Use With
Hultdins Superfell 851, Supersaw 6000S; Lako Forest 750 Premio; Logmax 7000 XT, 10000 XT; HRV 138-Logmax 575
Pitch
3/4"
Bar Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361EMCT138
Zoro #
G714236075
UPC #
036577667315
Country of Origin
Canada

Dimensions

Length
36 in.
Bar Length
36"

Details

Gauge
.122"
For Use With
Hultdins Superfell 851, Supersaw 6000S; Lako Forest 750 Premio; Logmax 7000 XT, 10000 XT; HRV 138-Logmax 575
Pitch
3/4"
Tail Mount
T138
Features
Replaces Gem K5041-36G; OEM DC027; GB KE36-122BC; CSI 401791; Cannon CHV-K7-36-12-5
Drive Links
56

Description

Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.