Harvester Guide Bar, 38 in., 3/4in. Pitch, .122in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 381EMCT043

  • Zoro # G214236100


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Bar Length
38 in
Collection
EnduraMax
Tail Mount
T043
Gauge
0.122 in
Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
381EMCT043
Zoro #
G214236100
UPC #
036577667421
Country of Origin
Canada

Dimensions

Bar Length
38 in

Details

Item
Harvester Guide Bar
Collection
EnduraMax
Tail Mount
T043
Gauge
0.122 in
Pitch
3/4 in
Drive Links
60

Description

Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • Oregon Tools manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • The Lubritec oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • Model applications include: DC - DC; ERI - ERI; E-Limb-N-Ator - E-LIMB-N-ATOR; Fabtek - SERIES 2000 13" & 18" PROCESSOR, FT-240, FT-180; Fortec - FORTEC; Hahn - HSG-110B, HTL-300/F, HPL-220/C, HSW-110/C, HTL-250GT; HRV88>Caterpillar - PD57; Silver Streak - SILVER STREAK; Timbco - 24inch or 28inch or 33inch saw head
  • Replaces Iggesund - T38; Carlton - 38H35G7SN; GB - TM38-122NC, TM38-122BC; Archer - 38Q1-BC-43; CSI - 400794; CSI - 401524; CTR - 400794; GEM - T5015SNG, T5015-38G; Cannon - CHV-K5-38-12-5; GB - TM-38-122BC; TRAIL - 505R6038; Oregon - 381SNCT043
  • Replaces Oregon 381SNCT043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.