Harvester Guide Bar, 38 in., 3/4in. Pitch, .122in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 381EMCT146

  • Zoro # G814236081


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Length
38 in.
Drive Links
59
Bar Length
38"
For Use With
John Deere HTH 625C, HTH 626; Southstar QS600; Waratah HTH22, HTH624C, HTH625C, HTH626
Features
Replaces Archer 38Q1-BC-46; GB WA-38-122BC, WB38-122NC; Cannon CHV-A5-38-12-5; GB WB2-38-122BC; GEM 302-06-38-G, ST5102-38G; Iggesund WB38; John Deere F350673; Trail 560R5938; Waratah F350673; OEM 305038
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381EMCT146
Zoro #
G814236081
UPC #
036577666936
Country of Origin
Canada

Dimensions

Length
38 in.
Bar Length
38"

Details

Drive Links
59
For Use With
John Deere HTH 625C, HTH 626; Southstar QS600; Waratah HTH22, HTH624C, HTH625C, HTH626
Features
Replaces Archer 38Q1-BC-46; GB WA-38-122BC, WB38-122NC; Cannon CHV-A5-38-12-5; GB WB2-38-122BC; GEM 302-06-38-G, ST5102-38G; Iggesund WB38; John Deere F350673; Trail 560R5938; Waratah F350673; OEM 305038
Gauge
.122"
Pitch
3/4"
Tail Mount
T146

Description

Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.