Harvester Guide Bar, 40 in., 3/4in. Pitch, .122in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 401EMCT138

  • Zoro # G314236079


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Gauge
0.122 in
Pitch
3/4 in
Drive Links
60
Collection
EnduraMax
Bar Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401EMCT138
Zoro #
G314236079
UPC #
36577667162
Country of Origin
Canada

Dimensions

Bar Length
40 in

Details

Item
Harvester Guide Bar
Gauge
0.122 in
Pitch
3/4 in
Drive Links
60
Collection
EnduraMax
Tail Mount
T138

Description

Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • Oregon Tools manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • The Lubritec oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • Model applications include: Forespro - RSM-850 HD; Hultdins - SUPERCUT 300, SUPERFELL 851, SUPERSAWS 4000S, SUPERSAW 6000S, SUPERSAW 650S, SC300, 350; Keto - 100R, 750, 750TS, 800, 800TS, 825TS, 1000, 1000TS; Lako - 950 PREMIO, (SUPERCUT 300) 850 PREMIO; Logmax - 10000XT, 12000XT; Risley - Sidewinder; Rotobec 650S; Waratah - FL235(NEWER). FL235 FELLING HEAD, S240
  • Replaces GB - KE40-122NC, KE-40-122BC; Iggesund - H40; Archer - 40Q1-BC-38; CSI - 400936; John Deere - F121768; GEM - K5031SNG, K5031-40G; TRAIL - 535R6040, 535R6140, 535R6540; OEM DC073, 549020; Cannon - CHV-K7-40-12-5; Oregon - 401SNCT138
  • Replaces Oregon 401SNCT138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.